Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Healthcare Pager, 1.5V, Black 52112

Pager, 1.5V, Black (Discontinued)

  • Mfr # 52112
  • Zoro # G5062519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52112
Zoro #
G5062519
UPC #
-
Country of Origin
United States

Dimensions

Height
1 11/16 in
Width
55/64 in
Length
2 17/32 in
Overall Length
2 9/16 in
Overall Width
7/8 in
Overall Height
1 11/16 in

Details

Item
Pager
Color
Black
For Use With
Arial(R) Nurse Call System
Battery Type
AAA
Voltage
1.5 V
Compatible Product Type
Nurse Call System

Description

Pager, Length 2 17/32 in, Width 55/64 in, Height 1 11/16 in, For Use With Arial(R) Nurse Call System, Voltage 1.5 V, Color Black, Battery Type AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.