Shop All Staplers and Tackers
Stanley
Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84
Mfr # CT10X
Zoro # G3114115
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Flat Narrow Crown, Round Crown
- Nail Type No Nails
- Staple Capacity 84
Product Information
- Brand Stanley
- MFR # CT10X
- Zoro # G3114115
- UPC # 076174051001
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 5/16 in |
Leg Length | 3/8 in to 9/16 in |
Nail Length | Staples Only |
Fits Wire Dia. | 1/4 in |
Overall Length | 7 1/10 in |
For Staple Width | 307/1000 in |
Overall Width | 1 3/10 in |
Adjustable Drive Depth | Yes |
For Wire Outside Diameter | 1/4 in |
Overall Height | 6 3/10 in |
For Staple Leg Length | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Fits Wire Dia. (In.) | 1/4 |
Crown Width (In.) | 5/16 |
Leg Length (In.) | 3/8, 7/16, 1/2, 9/16 |
Details
Description
This Stanley CT10X Wire and Cable Staple Gun is a heavy duty staple gun that will make your next project a breeze. This staple gun features a built-in wire guide for precision placement of staples. The high/low power adjustment allows you to choose the power level that best suits your needs. It also has a hi/lo power setting for added convenience, as well as a 3/8 in to 9/16 in leg length for versatile use. Its heavy duty rating makes it perfect for tough applications such as cable installation. The Stanley 7" Heavy Duty Wire and Cable Staple Gun is the tool you need when working with cables or other wiring projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- DORIAN Lock Pin, NL-34 (73310190475)
- DAYTON Capacitor 300uF/125v (TT3811201G)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- STANLEY Light Duty ABS Staple Gun (TR40)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- STANLEY Hammer Tacker, Manual, 13-1/2" L, 3/8" (BTHTHT550)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P35)
- Stanley Fastening Tools