
Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel
Mfr # DWHTTA7065
Zoro # G906431486
product price: $17.39
/eaKey Features
Gauge
20
Crown Style
Narrow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHTTA7065
Zoro #
G906431486
UPC #
76174702408
Country of Origin
China
Dimensions
Leg Length
3/8 in
Details
Item
Heavy Duty Staples
Gauge
20
Crown Style
Narrow
Material
Steel
Description
3/8 inch Heavy Duty 5000 pack Staples come in a reusable plastic storage box which helps to prevent rust and deter sticks from breaking.
- • Compatible with Stanley, Bostitch and Arrow heavy-duty tackers
- • Longer legs designed
- • Suitable for most tacking needs
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.