This item is Discontinued.

Stanley Hickory Handle Sledge Hammer, 10lb 56-810

Hickory Handle Sledge Hammer, 10lb (Discontinued)

  • Mfr # 56-810
  • Zoro # G705674671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-810
Zoro #
G705674671
UPC #
76174568103
Country of Origin
United States

Details

Item
Hammers, Sledges, Mallets and Axes
Head Weight
11.64 lbs
Head Material
Steel
Handle Material
Hickory
Handle Design
Straight
Type
Construction - Sledge

Description

Forged steel head is hardened and tempered. Faces machine finished.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.