
Hinge Door 4In 1/4 Rc Brass 830228
Mfr # 2048759
Zoro # G714793059
product price: $13.19
/eaKey Features
Pin Type
Non-Rising, Removable
Material
Steel
Finish
Satin Brass
Door Leaf Height
4 in
Mounting
Full Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2048759
Zoro #
G714793059
UPC #
886780009682
Country of Origin
China
Dimensions
Door Leaf Height
4 in
Details
Pin Type
Non-Rising, Removable
Material
Steel
Finish
Satin Brass
Item
Door Butt Hinge
Mounting
Full Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.