Zoro Homepage

Hinge Door 4In Sq Cnr Brass 830231

  • Mfr # 886780009712

  • Zoro # G714793110


product price: $25.69
/ea

Key Features

Corners
Square
Pin Type
Removable
Mounting
Full Mortise
Material
Steel
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886780009712
Zoro #
G714793110
UPC #
886780009712
Country of Origin
China

Details

Item
Door Butt Hinge
Corners
Square
Pin Type
Removable
Mounting
Full Mortise
Material
Steel
Finish
Satin Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.