Shop All Utility Knives
Stanley
Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange
Mfr # 10-189C
Zoro # G502684682
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable Blade Knife
- Number of Blades 1
- Fits Utility Knives Stock No. Stanley Round-Point Utility Knife Refill Blades 11-987
- Material Metal
- Length 5.63"
Product Information
- Brand Stanley
- MFR # 10-189C
- Zoro # G502684682
- UPC # 76174101898
- Country of Origin United States
- Category Utility Knives
Dimensions
Length | 5.63" |
Details
Description
Spring-loaded, round point blade retracts automatically when not in use. Set for two cutting depths. Replacement blades (HUNX492/COS091470), sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1-1/4"x3-1/16" (C39066)
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- STANLEY Safety Knife Safety Blade, 7 in L (FMHT10365)
- STANLEY Utility Knife Utility, 6 in L (10-179)
- STANLEY Quick Slide Knife (10-813)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-481)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- Stanley Knives, Cutters & Snips