Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT10192
Zoro #
G5071665
UPC #
076174101928
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5-3/4"
Overall Width
1-1/2"
Overall Thickness
3/4"
Details
Item
Laminate Scoring Knife
Blade Type
Scoring
Blade Material
Stainless steel
Handle Type
Anti-Slip Grip
Handle Material
Plastic
Application
For Scoring Plastic
Blade Operation
Retractable
Stores
(2) Blades
Tether Capable
Tether Ready
Position
1
Features
Chemical Resistant, Accepts Stanley(R) Scoring and OLFA(R) PB800 Blades
Handle Color
Yellow
Number of Blades Included
2
Blade Change
Push Button
Number of Segments
1
Tether Style
Tether Ready
Description
Laminate Scoring Knife, Application For Scoring Plastic, Blade Material Stainless Steel, Blade Operation Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.