This item is Discontinued.

Stanley Leaf Blower/Mulcher/Vacuum, 230 mph, Bare Tool, 12.550 lb. BV3600

Leaf Blower/Mulcher/Vacuum, 230 mph, Bare Tool, 12.550 lb. (Discontinued)

  • Mfr # BV3600
  • Zoro # G6788398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV3600
Zoro #
G6788398
UPC #
885911266901
Country of Origin
Unknown

Dimensions

Height
20.47 in
Length
15.53 in
Width
9.8 in

Details

Blowers and Vacuums Power Type
AC Supply
Battery Included / Bare Tool
Bare Tool
Weight
12.550 lb.
Item
Leaf Blower/Mulcher/Vacuum
Max. Air Speed
230 mph
Includes
(1) Concentrator; (1) Blow Tube; (1) Vacuum Tube; (1) Collection Bag
Noise Level
69 dB
Application
Lawn
Mulch Ratio
10:1
Corded / Cordless
Corded

Description

The Black & Decker 12 Amp Blower/Vacuum/Mulcher with up to 230 mph of blowing power, this electric blower vacuum powers through leaves and debris with ease. An Anti-Clog Vortex Impeller helps to prevent clogging while vacuuming and mulching. Two speed selections for flower beds and powerful enough for matted leaves. Tool-free switching between vacuum and blower in seconds. Built-in cord retainer keeps the extension in place and plugged in for uninterrupted use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.