Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK

  • Mfr # TRA200BN

  • Zoro # G4551976


product price:  $6.55

Key Features

For Use With
Mfr. No. TR45, TR35
Leg Length
1/4 in, 5/16 in, 3/8 in
Crown Width
29/64 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA200BN
Zoro #
G4551976
UPC #
076174057263
Country of Origin
China

Dimensions

Leg Length
1/4 in, 5/16 in, 3/8 in
Crown Width
29/64 in

Details

Item
Light Duty Staples
For Use With
Mfr. No. TR45, TR35
Material
Steel
Color
Silver
Point Type
Chisel

Description

Product details about the STANLEY - TRA200BN Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The STANLEY - TRA200BN Light Duty Staples are designed to accommodate a variety of tasks with their versatile sizing options. With leg lengths available in 1/4 inch, 5/16 inch, and 3/8 inch, these staples can be utilized for different applications that require varying staple depths. The crown width measures at 29/64 inches, providing a substantial surface area for secure fastening.
Constructed from steel material, the STANLEY - TRA200BN Light Duty Staples offer durability and strength. Their silver color gives them a professional appearance while the chisel point type is built to penetrate surfaces effectively without causing unnecessary damage or splitting.
Each package contains an ample quantity of 1500 staples, making it suitable for both single projects and ongoing use. These light-duty staples are compatible with manufacturer numbers TR45 and TR35 tools, offering flexibility in tool choice based on your specific needs. The STANLEY - TRA200BN Light Duty Staples provide reliable performance for various general fastening tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.