Stanley

Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. TR45, TR35, TR40
  • Gauge 24
  • Leg Length 5/16 in
  • Crown Style Narrow
  • Crown Width 29/64 in
See all product information

Product Information

  • Brand Stanley
  • MFR # TRA205T
  • Zoro # G906431721
  • UPC #
    76174053890
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 5/16 in
Crown Width 29/64 in

Details

Item Light Duty Staples
For Use With Mfr. No. TR45, TR35, TR40
Gauge 24
Crown Style Narrow
Material Steel
Finish Galvanized
Point Type Chisel

Description

Product details about the STANLEY - TRA205T Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The STANLEY - TRA205T Light Duty Staples are designed with a 24 gauge thickness and a leg length of 5/16 inches. These staples feature a narrow crown style, with the width measuring at 29/64 inches. The specific measurements of these staples make them suitable for use in various light-duty applications.
Constructed from steel, these staples offer durability and longevity. They have been galvanized to provide additional strength and resistance against rust or corrosion, ensuring they maintain their integrity over time. Each staple is equipped with a chisel point type which is built to penetrate surfaces effectively.
These light duty staples are compatible specifically with manufacturer numbers TR45, TR35, TR40. This compatibility allows users to utilize these staples across different models seamlessly without any issues related to fit or function. Please note that the package quantity may vary depending on your purchase preference; always check the product details before finalizing your order.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.