LONG NOSE PLIER 6.6 in.
Mfr # 84-812
Zoro # G210457370
product price:Â $24.19
/eaKey Features
Overall Length
8.5 in
Width
2.4 in
Max. Jaw Opening
2 in
Height
0.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84-812
Zoro #
G210457370
UPC #
76174848120
Country of Origin
Canada
Dimensions
Overall Length
8.5 in
Width
2.4 in
Height
0.5 in
Details
Max. Jaw Opening
2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.