Long Tape Rule, 100 ft L x 3/8 in W Blade, Stainless Steel Blade
Mfr # 34-130
Zoro # G216312314
product price:Â $38.69
/ea
Sold in multiples of 6 for $232.14
Key Features
Blade Length
100 ft
Case Material
ABS case
Blade Material
stainless steel blade
Measurement Type
imperial
Case Color
black/yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-130
Zoro #
G216312314
UPC #
76174341300
Country of Origin
United States
Dimensions
Blade Length
100 ft
Details
Case Material
ABS case
Blade Material
stainless steel blade
Measurement Type
imperial
Case Color
black/yellow
Tip Style
Tru-Zero folding with 2 rivets hook
Description
Stanley FatMax tape rule long, measuring system: imperial, 100 ft blade length, 3/8 in blade width, stainless steel blade, manual rewind, Tru-Zero folding with 2 rivets hook, rubber/Slip resistant grip case, ABS case, black/yellow case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.