Magnetic Tip Slotted Screwdriver 5/16 in Round
Mfr # 66-013-A
Zoro # G7719601
product price: $7.25
/eaKey Features
Tip Size
5/16 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
13 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-013-A
Zoro #
G7719601
UPC #
761743660134
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
5/16 in
Shank Length
8 in
Overall Length
13 in
Handle Length
5 in
Shank Diameter
1/4 in
For Fastener Size
1/4 in
Description
The Stanley 66-013-A Magnetic Tip Slotted Screwdriver is the ideal tool for working in tight spaces. The magnetic tip allows you to easily remove screws without having to search for them. This slotted screwdriver has a 5/16" tip size and an overall length of 13 in. It also has a 9 in round shank with an alloy steel construction. The twist resistant blade ensures durability, while the pocket clip keeps it secure when not in use. The ergonomic handle design is antiroll and has a fluted handle that provides you with enhanced grip control. With its comfortable design, corrosion resistance, and magnetic tip, this screwdriver will be your go-to tool whenever you need to tighten or loosen screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.