Zoro Homepage

Mill File, American, Rectangular, 10 In. L

  • Mfr # 22-172

  • Zoro # G4619903


product price: $9.25
/ea

Key Features

Length
10 in
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-172
Zoro #
G4619903
UPC #
076174221725
Country of Origin
China

Dimensions

Length
10 in
Handle Length
10 in
File Length without Tang
10 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Finish
Natural
Handle Design
None
Number of Pieces
1
Features
Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing
File Body Finish
Natural
File Style
American Pattern File
Insulated
No
Edge Cut Style
Single
Number of Cut Edges
4
File Type
Machinists File
Face Cut Style
Single-Cut
Taper
Tapered in Width and Thickness
File Coarseness
Bastard Cut
Includes Handle
No
Shape
Flat

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Number of Cut Edges 4, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 10 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.