Zoro Homepage

Nail Pullers, Nail Puller, 10 In. L

  • Mfr # 55-114

  • Zoro # G2830852


product price: $14.65
/ea

Key Features

Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping
Type
Nail Pullers
Overall Length
10 in
Overall Width
4 in
Material
Heat Treated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-114
Zoro #
G2830852
UPC #
076174551143
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Width
4 in
Thickness
1 1/2 in
Bar Diameter
1 1/2 in
Bar Width
1 1/2 in
End Width
4 in

Details

Item
Nail Puller
Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping
Type
Nail Pullers
Material
Heat Treated Steel
End Style
Claw
Standards
ASME
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Polished
Includes Handle
No
End Angle Style
L-Shape, Offset
Number of Nail Slots
2
Weight
0.67 lb
Bar Color
Black
Tether Ready
No
Bar Shape
Square
Bar Material
Steel
Application
For Removing Nails

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 1 1/2 in, Overall Length 10 in, Number of Nail Slots 2, Bar Shape Square, Bar Diameter 1 1/2 in, End Angle Style L-Shape, Offset, End Width 4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping, Finish Polished, Handle Color Black, Includes Handle No, Standards ASME, Weight 0.67 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.