Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

National Hardware 4003BC Series Coupler, UNC Coarse Thread, 3/8-16 Thread, Steel, Zinc

  • Mfr # N182-683

  • Zoro # G615721281


product price: $3.45
/ea
Sold in multiples of 10 for $34.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N182-683
Zoro #
G615721281
UPC #
38613182684
Country of Origin
Taiwan, Province of China

Description

National Hardware 4003BC Coupler, Thread Type: UNC Coarse, Thread Size: 3/8-16, Hex Size: 0.49 in, 1700 lb Tensile Strength, Thread Length: 1-3/4 in, Steel, Zinc, Dimensions: 1-3/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.