Shop STANLEY
See all product information
Create Account
National Hardware Square U-Bolt, Zinc Plated, 0.375 x 4 x 7 in.
- Mfr # N222-406
- Zoro # G214870977
product price:Â
$
24.39
/ea
Key Features
Finish
Zinc-Plated
Material Grade/Class
Grade 2
Material
Steel
Thread Length
3-3/4 in
Inside Width/Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N222-406
- Zoro #
- G214870977
- UPC #
- 38613178748
- Country of Origin
- China
- Item
- Square U-Bolt
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Material
- Steel
Dimensions
- Thread Length
- 3-3/4 in
- Inside Width/Diameter
- 4 in
- Inside Height
- 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.