Piano Hinge, Steel, Full Mortise Mounting, 2 3/16 in Leaf W x 96 in Leaf H, Prime Coat

  • Mfr # 641 UL HT P 96

  • Zoro # G0939850


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641 UL HT P 96
Zoro #
G0939850
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
2 3/16 in
Door Leaf Height
96 in
Door Leaf Thickness
2.187 in
Frame Leaf Width
2 3/16 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.075 in
Required Door Thickness
1-3/4 in
Length
8 ft
Overall Width
4 3/8 in
Overall Knuckle Height
1 in
Pin Dia.
1/4 in
Width
4-3/8"
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
96 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Finish
Prime Coat
Holes per Leaf
23
Holes
With
Hardware
Mounting Included
Features
Distribute Weight Evenly on the Door and Door Frame, Full-Length Channel Cap
Pin Type
Hospital Tip
Orientation
Non Handed
Standards
ANSI/BHMA A156.26-2006
Pin Material
Steel
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Number of Holes per Leaf
23
ANSI/BHMA Finish
Unfinished

Description

Piano Hinge, Ligature Resistant Yes, Steel Material, 180 Degrees Range of Motion, Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 2.187 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Mounting Included Hardware, 23 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia., Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.