Shop GENIUS TOOLS
Create Account
Internal 90 degree Retaining Ring Pliers, 5in L
- Mfr # 550553
- Zoro # G423582692
original price:Â $22.74 , new price: $20.47 , 9 percent off
new price:Â
$
20.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550553
- Zoro #
- G423582692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Retaining Ring Pliers 5 Inch Length 90 Degree Tip Precision Grip - 550553 Internal Retaining Ring Pliers Designed for internal retaining rings, these 90-degree tip pliers help you work cleanly in confined spaces where straight tips can't align. The 5 inch (125mm) overall length keeps the tool compact while still offering controlled access and stable handling. Built from tool-grade raw materials with comfort-focused grips, this plier is intended for repeated professional use. Key Benefits Internal retaining ring pliers with 90-degree tips for improved angled access. 125mm overall length balances compact storage with practical reach in tight areas. Tool-grade raw materials support long service life under professional shop demands. Soft rubber handles provide strong grip control and reduce fatigue during prolonged use. Heat-treated cutting edge increases durability so the edge stays sharper longer. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU 550553 is a professional-grade internal retaining ring plier built for technicians who need repeatable control, reliable edge durability, and a secure grip. The 90-degree tip layout and compact 5 inch length make it a practical choice when precision and access matter, without adding bulk to the tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.