This item is Discontinued.

Stanley Plier Lcking 9Ln Fast Release 9In IRHT82582

Plier Lcking 9Ln Fast Release 9In (Discontinued)

  • Mfr # IRHT82582
  • Zoro # G4696843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82582
Zoro #
G4696843
UPC #
885911597852
Country of Origin
China

Dimensions

Overall Length
10.2 in
Height (In.)
1.3 in
Width (In.)
2.9 in

Details

Plier Item
Locking Pliers

Description

Plier Lcking 9Ln Fast Release 9In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.