This item is Discontinued.

Stanley Power Strip, 6 Outlet(s) 3 ft 31605

Power Strip, 6 Outlet(s) 3 ft (Discontinued)

  • Mfr # 31605
  • Zoro # G9484159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31605
Zoro #
G9484159
UPC #
686140316050
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Type
Power Strip
Voltage
125V
Max. Amps
15A
Number of Outlets
6
Watts
1875W

Description

This STANLEY 31605 ShopMAX 6 Outlet Power Strip features a hybrid metal/plastic housing and a built-in circuit breaker. The cord length is 3 ft. This power strip is the ideal addition to your garage or work area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.