Zoro Homepage

Pruner, 12" L Blade, 6 PK

  • Mfr # BDS6505

  • Zoro # G5772789


product price: $332.99
/pk 6, $55.50/ea
Free Shipping & Returns

Key Features

Blade Length
12"
Type
Tree Pruner
For Use With
Outdoor Gardening
Features
Cast Aluminum Head; 12" Telescopic Fiberglass Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDS6505
Zoro #
G5772789
UPC #
844841065053
Country of Origin
China

Dimensions

Blade Length
12"

Details

Item
Pruner
Type
Tree Pruner
For Use With
Outdoor Gardening
Features
Cast Aluminum Head; 12" Telescopic Fiberglass Pole

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.