This item is Discontinued.

Stanley Retractable Straight, 7 in L DWHT10295

Retractable Straight, 7 in L (Discontinued)

  • Mfr # DWHT10295
  • Zoro # G206431865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT10295
Zoro #
G206431865
UPC #
76174102956
Country of Origin
China

Dimensions

Overall Length
7 in
Blade Length
2-7/16 in
Handle Length (in)
7
Handle Length
7

Details

Blade Type
Straight
Blade Material
Steel
Handle Type
Straight
Handle Material
Bi-Material
Features
Lockable Blade
Color
Black/Yellow
Blade Operation
Retractable

Description

The DeWalt retractable knife has the blade security of a fixed knife with the convenience of a retractable knife. Offering 3X the blade retention of our traditional knives and an easy blade change with the simple press of a button, the retractable knife offers the best of both knives.


  • • High speed blade change
  • • All weather blade storage
  • • Integrated carabineer
  • • Deadbolt blade mechanism
  • • Bi-material grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.