Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QED21336626
Zoro #
G2111973
UPC #
887838207319
Country of Origin
Taiwan, Province of China
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Height
Up to 120 in
Door Height - Maximum
120 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Description
Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series QED200, Door Height Up to 120 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A117.1 Section 404.2.6, UL and cUL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.