Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rip Claw Hammer, Antivibe, 20 Oz, Smooth

  • Mfr # 51-165

  • Zoro # G0873275


product price: $27.69
/ea

Key Features

Overall Length
14 in
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-165
Zoro #
G0873275
UPC #
076174511659
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Length (In.)
13 1/2 in
Face Dia. (In.)
1 9/32 in
Face Diameter
1 5/8 in
Head Length
5 3/4 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork
Head Weight
20 oz
Handle
One-Piece Steel
Head Weight (Oz.)
20.0
Type
Antivibe
Face
Smooth
Face Shape
Round
Non-Sparking
No
Face Texture
Smooth
Grip Style
Textured
Series
Fatmax(R)
Dead Blow Hammer
No
Claw Shape
Straight
Non-Magnetic
No
Hammer Type
Nail Hammer
Handle Attachment
One Piece Construction
Includes Nail Holder
Yes
Face Material
Steel

Description

Straight Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork, Face Diameter 1 5/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Handle Attachment One Piece Construction, Head Length 5 3/4 in, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.