This item is Discontinued.

Stanley Safety Knife Safety Blade, 6 in L STHT10368

Safety Knife Safety Blade, 6 in L (Discontinued)

  • Mfr # STHT10368
  • Zoro # G4018590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT10368
Zoro #
G4018590
UPC #
076174103687
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1/2 in
Overall Thickness
0.12 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Contoured, Molded Grip
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Position
1
Disposable
No
Handle Color
Black, Yellow
Stores
No Storage
Metal Detectable
No
Left/Right Hand
Ambidextrous
Features
Spring-Loaded Blade, Easy Trigger Squeeze, Blade Lock
Blade Operation
Automatic Retracting
Tether Capable
Tether Ready
Blade Change
Push Button
Includes
Replacement Blade
Tether Style
Tether Ready
Blade Tip
Rounded
For Cutting Cork
Yes
Handle Style
Ergonomic
Blade Positions
1
For Cutting Rubber
Yes
Retractable Blade
Yes
Includes Pocket Clip
No
Blade Type Included
Standard Safety Blade
Number of Blades Stored
0
Blade Change Method
Quick-Change
Manufacturer Model Number of Included Blade
11-987
Replaceable Blade
Yes
For Cutting Cardboard
Yes
Grip Type
Plain
For Cutting Fabric
Yes
Hand Orientation
Ambidextrous
For Cutting Paper
Yes
Other Material Applications
Boxes, Cartons, Slitting Tape
Knife Type
Spring-Loaded Blade
Tether Ready
Yes
For Cutting Leather
Yes
For Cutting Plastic
Yes
Blade
Steel Rounded Tip

Description

If you work with heavy-duty materials, the Stanley STHT10368 Safety Knife is the ideal tool for slicing through cardboard and tape. With a spring-loaded blade, this safety knife provides fast, smooth cuts every time. The safety blade locks in place when not in use, eliminating accidental injuries. Its ergonomic design makes it easy to handle and operate with one hand. The yellow plastic handle has a contoured, molded grip that ensures comfort and control. The Stanley 6 13/64" Safety Knife is an essential part of your workstation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.