This item is Discontinued.

Stanley Safety Recessed 6 9/64 in L, 100 PK STHT10359B

Safety Recessed 6 9/64 in L, 100 PK (Discontinued)

  • Mfr # STHT10359B
  • Zoro # G4018660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT10359B
Zoro #
G4018660
UPC #
076174814873
Country of Origin
China

Dimensions

Overall Length
6 9/64 in
Overall Thickness
1/4 in
Overall Width
1 5/16 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Boxes; Cartons; Slitting Tape
Tether Capable
Tether Ready
Handle Color
Yellow
Left/Right Hand
Ambidextrous
Blade Operation
Fixed Blade
Number of Blades Included
1
Blade Change
Non-Changeable
Features
Double Blade, Tape Splitter
Disposable
Yes
Position
1
Stores
No Storage
Metal Detectable
No
Tether Style
Tether Ready
Blade Type Included
Safety Recessed
Knife Type
Concealed Blade
Blade Positions
1
Other Material Applications
Boxes, Cartons, Slitting Tape
Blade Edge Type
Straight
Secondary Tool Included
Tape Splitter
Handle Style
Ergonomic
Retractable Blade
No
Blade Change Method
Non-Changeable
Tether Ready
Yes
Blade Tip
Recessed
Number of Blades Stored
0
Replaceable Blade
No
Hand Orientation
Ambidextrous

Description

Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.