Zoro Homepage

Sawhorse, 40 L x 30 H, Cap 750 lb.

  • Mfr # STST11151

  • Zoro # G8553517


product price: $45.45
/ea

Key Features

Sawhorse Material
Galvanized Steel, Polypropylene, Rubber
Sawhorse Width
4 7/8 in
Sawhorse Length
40 in
Sawhorse Load Capacity
750 lb/Pair
Features
Lightweight, Extremely Sturdy Portable, are Easy to Transport and Store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STST11151
Zoro #
G8553517
UPC #
076174792010
Country of Origin
Israel

Dimensions

Sawhorse Width
4 7/8 in
Sawhorse Length
40 in
Sawhorse Closed Length
39-5/8 in
Sawhorse Max. Height
30 in
Closed Width (In.)
4-8/9
Sawhorse Min. Height
30 in
Sawhorse Closed Width
4 7/8 in
Length (In.)
40
Closed Length (In.)
39-3/5
Max. Height (In.)
30
Folded Height
3 7/8 in
Folded Width
4 7/8 in
Height Adjustability
Fixed Height
Folded Depth
4 7/8 in
Overall Fixed Height
30 in
Overall Width
40 3/4 in

Description

If you are looking for a high-quality folding sawhorse, the Stanley STST11151 Sawhorse is the ideal choice. It is lightweight and easy to transport, yet extremely sturdy. Made of galvanized steel, polypropylene and rubber, this foldable saw horse has an overall length of 40 in. and a height of 30 in. With a width of 4 7/8 in., it can hold up to 800 lb. at once. This lightweight portable saw horse is extremely sturdy and durable as well as easy to transport and store. The Stanley STST11151 Sawhorse will be your new go-to tool when working on projects around the house or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.