Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62-559
Zoro #
G2484501
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#1
Shank Length
3"
Overall Length
7-1/2"
Details
Item
Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic Tri Lobular
Finish
Lacquer Coated
Shank Material
Alloy Tool Steel
Features
Shank Molded into Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Tip Style
Phillips
Tether Style
Tether Capable
Material
Tool Steel Shank
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 7 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.