This item is Discontinued.

Stanley Security Deadbolt Less Cylinder, Grade 2, Steel QGD280716ALLC

Deadbolt Less Cylinder, Grade 2, Steel (Discontinued)

  • Mfr # QGD280716ALLC
  • Zoro # G7895487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QGD280716ALLC
Zoro #
G7895487
UPC #
887838974600
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
QGD200
Lockset Finish
Antique Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA, UL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Ligature Resistant
No
Includes
Entrance Lever
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Strike
Round and Square Corner
Material
Steel
Backset
2 3/8 in
Pins
0
Cylinder
Single
Lockset Fire Rating
3 hr
Security Type
Medium-Duty
Strike Dim.
2-1/4 in x 1-5/8 in
For Use With
Light Commercial Levers
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Number of Pins
0
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Aged Bronze

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 2, Series QGD200, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Light Commercial Levers, Includes Entrance Lever, Material Steel, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.