This item is Discontinued.

Stanley Security Door Lever Lockset, Oil Rubbed Bronze QCI250A613S4118FSCKD

Door Lever Lockset, Oil Rubbed Bronze (Discontinued)

  • Mfr # QCI250A613S4118FSCKD
  • Zoro # G7675390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCI250A613S4118FSCKD
Zoro #
G7675390
UPC #
190830004627
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Deadbolt, T-Strike
Strike Dim.
2/4 in x 1-1/8 in
Number of Pins
6
Backset
2 3/4 in
ADA Compliant
Yes
Features
Easy Install, Non-Handed
Handle Material
Brass, Bronze, Steel
Series
QCI
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Ligature Resistant
No
Number of Keys
2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Standard Duty
Location Type
Commercial, Healthcare, Industrial, Multi-Family
For Use With
various Door Types
Key Material
Nickel Silver
Includes
Latch, Lever, Strike
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential, Commercial
Visual Indicator Message
No Message
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Performance Grade
2
Lockset Style
QCI Slate
Lockset Type
Mechanical
Fire Rating
3 hr
Knob/Handle Material
Bronze

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.