This item is Discontinued.

Stanley Security Door Lever Lockset, Oil Rubbed Bronze QCI285M613S4118F

Door Lever Lockset, Oil Rubbed Bronze (Discontinued)

  • Mfr # QCI285M613S4118F
  • Zoro # G7675521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCI285M613S4118F
Zoro #
G7675521
UPC #
887838946836
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Lever, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCI
Style
QCL Summit
ADA Compliant
Yes
Number of Keys
0
Lockset Fire Rating
3 hr
Handle Material
Brass, Bronze, Steel
Strike Type
Deadbolt, T-Strike
Item
Door Lockset
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Features
Easy Install, Non-Handed
Mortise / Cylindrical
Cylindrical
Strike Dim.
2/4 in x 1-1/8 in
Lockset Finish
Oil Rubbed Bronze
Application
Multiple Family Residential, Commercial
Visual Indicator Message
Locked/Unlocked
Visual Indicator Location
Outside
Lockset Style
QCI Summit
Fire Rating
3 hr
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10C
Lockset Type
Mechanical
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.