Zoro Homepage

Electrified Door Hinge

  • Mfr # CEFBB179-54 4-1/2X4 26D

  • Zoro # G0553659


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Overall Width
4 in
Frame Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB179-54 4-1/2X4 26D
Zoro #
G0553659
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in
Frame Leaf Height
4 1/2 in
Door Thickness - Maximum
3 in
Door Leaf Width
4 1/2 in
Door Leaf Height
4 1/2 in
Door Thickness - Minimum
1 3/8 in
Frame Leaf Width
4 1/2 in

Details

Item
Electrified Hinge
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Pin Type
Nonremovable
Load Capacity
150 lb.
Hinge Type
Butt
Pin Material
Steel

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb. Load Capacity, 4 Holes per Leaf, 180 Degrees Range of Motion, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, 5/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, cULus Listed Standards, Square Corners, Included, (4) Wires Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.