Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weig

  • Mfr # CEFBB179-54 5X4 26D

  • Zoro # G309955336


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Satin Chrome
Door Leaf Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEFBB179-54 5X4 26D
Zoro #
G309955336
UPC #
197163135806
Country of Origin
United States

Dimensions

Door Leaf Width
3.25 in

Details

Item
Electrified Hinges
Material
Metal
Finish
Satin Chrome

Description

Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 5-in by 4-in, Square Corner, 4-Wire, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.