This item is Discontinued.

Stanley Security Interchangeable Core, Bright Brass 7CS7G1606

Interchangeable Core, Bright Brass (Discontinued)

  • Mfr # 7CS7G1606
  • Zoro # G7333728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CS7G1606
Zoro #
G7333728
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
G
Number of Pins
7
Finish
Bright Brass
For Use With
Stanley Keys and Locks
Material
Brass
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Brass, Clear Coated

Description

Interchangeable Core Cylinder, Finish Bright Brass, Material Brass, Keyway Type G, Number of Pins 7, For Use With Stanley Keys and Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.