This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Entrance, Grd. 2 QCI250M626NS4118FSCKD

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

  • Mfr # QCI250M626NS4118FSCKD
  • Zoro # G1605801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCI250M626NS4118FSCKD
Zoro #
G1605801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCI250 Summit
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Series
QCI250
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Includes
Hardware
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Cylinder Core Type
Interchangeable Core Cylinder
Ligature Resistant
No
Number of Pins
6
Number of Keys
2
Features
Interconnected Locks
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Item
Door Lockset
For Use With
various Door Types
Strike Dim.
1-1/8 in x 2-1/4 in
Handle Material
Zinc
Strike Type
Deadbolt, T-Strike
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
2
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Cast Zinc
Lockset Style
QCI Summit
Includes Hardware
Hardware Included
Fire Rating
3 hr
Application
Multiple Family Residential, Commercial
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2

Description

Lever Lockset, Standard Duty, Lockset Function Entrance, Style Summit, Mechanical, Not Applicable, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCI250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.