This item is Discontinued.

Stanley Self-Leveling Wall Laser STHT77149

Self-Leveling Wall Laser (Discontinued)

  • Mfr # STHT77149
  • Zoro # G6125345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STHT77149
Zoro #
G6125345
UPC #
076174771497
Country of Origin
China

Dimensions

Height
2 13/32 in
Length
9 13/64 in
Width
7 13/32 in
Overall Height
2 7/16 in
Overall Depth
9 3/16 in
Overall Width
7 7/16 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
1
Number of Dots
0
Number of Lines
1
Laser Color
Red
Range w/o Detector
20 ft
Range w/Detector
165 ft
Plumb Down
No
IP Rating
Not Rated
Grade Capability
Dual
Total Number of Vials
1
Interior/Exterior
Interior and Exterior
Laser Class
Class 2
Number of Level Vials
0
Visual/Audible Indicators
No
Power Source
(2) AAA Batteries
Horizontal/Vertical
Horizontal and Vertical
Number of Scanning Modes
0
Number of Plumb Vials
0
Accuracy
+/-1/8 in @ 10 ft
Beam Color
Red
Number of 45 Degree Vials
0
Auto Shutoff
No
Slope
+/- 8 Degrees
Plumb Up
No
Preset Angle
None
Features
Automatic Reference for Angled Lines
Includes
Bracket
Material
Plastic
Battery Type
AAA
Working Range with Detector - Maximum
165 ft
Includes Batteries
Batteries Included
Automatic Shutoff
No
Working Range without Detector - Maximum
20 ft
Number of Planes
0
Laser Beam Color
Red
Number of 45 Vials
0
Mount Type
Mounting Bracket
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
41 Degrees F
Standards
21 CRF 1040.10, 1040.11
Bluetooth
Not Bluetooth Compatible
Weight
1 lb
Operating Temperature - Maximum
104 Degrees F
Outdoor Range - Maximum
20 ft
Self-Leveling Range
+/-2.5 Degrees
Level Indicators
Visual
Indoor Range - Maximum
20 ft
Laser Output
2.2 mW

Description

The Stanley STHT77149 Self-Leveling Wall Laser is a compact, accurate tool designed for interior and exterior use. The laser level has an accuracy of +/-1/8 in at 10 ft. It has both horizontal and vertical functions, making it easy to get the job done quickly. This red laser features a self-leveling function so you can complete your project without having to adjust the unit constantly. You will receive two AAA batteries with this package, along with 2 side mount brackets and 1 cross line bracket for added convenience. The Stanley STHT77149 Self-Leveling Wall Laser offers all the features you need in a rotary laser level at an affordable price point.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.