Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Stanley Silver Insulated Mug 16 oz. 10-01701-002

Silver Insulated Mug 16 oz. (Discontinued)

  • Mfr # 10-01701-002
  • Zoro # G0067965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-01701-002
Zoro #
G0067965
UPC #
041604258787
Country of Origin
China

Dimensions

Exterior Length
5 3/8 in
Exterior Width
3 7/8 in

Details

Capacity
16 oz.
Material
Stainless Steel
With Wheels
No
Insulation
Double Wall
Item
Insulated Mug
Lid Color
Navy
Body Color
Silver
Cooler Design
Liquid Storage and Dispensing
Features
Leak-Resistant Flip Lid, Dishwasher Safe

Description

Insulated Mug, With Wheels No, Exterior Length 5 3/8 in, Exterior Width 3 7/8 in, Body Color Silver, Lid Color Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.