Slim Taper File, American, 6 In. L
Mfr # 22-306
Zoro # G4574744
product price: $4.15
/eaKey Features
Length
6 in
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Handle Design
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-306
Zoro #
G4574744
UPC #
076174223064
Country of Origin
China
Dimensions
Length
6 in
Handle Length
6 in
File Length without Tang
6 in
Details
Item
Slim Taper File
Profile Shape
Triangular
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Handle Design
None
Finish
Natural
Number of Pieces
1
Features
Triangle-Shaped File Gradually Tapered in Width and Thickness for Cutting Angles Less Than 90 Degree
Includes Handle
No
Taper
Tapered in Width and Thickness
File Style
American Pattern File
File Coarseness
Bastard Cut
Face Cut Style
Single-Cut
File Body Finish
Natural
File Type
Machinists File
Insulated
No
Edge Cut Style
Single
Number of Cut Edges
3
Shape
Triangle
Description
Slim Taper File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Number of Cut Edges 3, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Triangle-Shaped File Gradually Tapered in Width and Thickness for Cutting Angles Less Than 90 Degree, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.