Small Trimming Plane
Mfr # 12-101
Zoro # G9174277
product price: $9.99
/eaKey Features
Overall Length
4 in
Blade Width
1 in
Cutting Angle
21 Degrees
Body Material
Cast Iron
Application
For Modeling, Sculpture And Other Light Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-101
Zoro #
G9174277
UPC #
076174121018
Country of Origin
Mexico
Dimensions
Overall Length
4 in
Blade Width
1 in
Overall Width
1 1/4 in
Details
Item
Small Trimming Plane
Cutting Angle
21 Degrees
Body Material
Cast Iron
Application
For Modeling, Sculpture And Other Light Work
Handle Material
Cast Iron
Blade Material
Steel
Features
Metal base with durable coating provides long-lasting protection.
Cutting Direction
Forward Stroke
Plane Type
Flat Trimming Plane
Blade Shape
Flat
Material Application
Wood
Description
Small Trimming Plane, Blade Material Steel, Blade Shape Flat, Blade Width 1 in, Body Material Cast Iron, Cutting Angle 21 Degrees , Cutting Direction Forward Stroke, Features Metal base with durable coating provides long-lasting protection., Handle Material Cast Iron, Material Application Wood, Overall Length 4 in, Overall Width 1 1/4 in, Plane Type Flat Trimming Plane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.