Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spoke Shave, Flat Base, 10 in, 2 1/4 in

  • Mfr # 12-951

  • Zoro # G7533452


product price: $24.89
/ea

Key Features

Type
Flat Base
Overall Length
10 in
Blade Width
2 1/4 in
Cutting Angle
Straight
Application
Curved Work Such As Shaping Chair Seats And Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-951
Zoro #
G7533452
UPC #
076174129519
Country of Origin
China

Dimensions

Overall Length
10 in
Blade Width
2 1/4 in
Overall Width
2 in

Details

Item
Spoke Shave
Type
Flat Base
Cutting Angle
Straight
Application
Curved Work Such As Shaping Chair Seats And Legs
Includes
Vinyl pouch
Features
Durable Coating, Manual Depth/Lateral Alignment Nut
Adjustable
Cutter For Depth Of Cut And Thickness Of Shavings
Handle Material
Cast Iron
Body Material
Cast Iron
Blade Material
Steel
Shaver Type
Standard
Material Application
Wood
Color
Black
Blade Shape
Curved
Cutting Direction
Backward Stroke

Description

Spoke Shave, Application Curved Work Such As Shaping Chair Seats And Legs, Blade Material Steel, Blade Shape Curved, Blade Width 2 1/4 in, Body Material Cast Iron, Color Black, Cutting Angle Straight, Cutting Direction Backward Stroke, Features Durable Coating, Manual Depth/Lateral Alignment Nut, Handle Material Cast Iron, Material Application Wood, Overall Length 10 in, Overall Width 2 in, Shaver Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.