This item is Discontinued.

Stanley Stanley 66-089 Vinyl Grip Standard Slotted Tip Screwdriver 3/16" x 3" 66-089

Stanley 66-089 Vinyl Grip Standard Slotted Tip Screwdriver 3/16" x 3" (Discontinued)

  • Mfr # 66-089
  • Zoro # G702607863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-089
Zoro #
G702607863
UPC #
76174660890
Country of Origin
United States

Description

STANLEY® 66-089, VINYL GRIP STANDARD SLOTTED TIP SCREWDRIVER 3/16" X 3" VINYL GRIP HANDLE PROVIDES EXTRA TORQUE CAPABILITY, GREATER COMFORT, AND A SLIP RESISTANT GRIP. ACETATE HANDLE BUILT FOR STRENGTH. FLANGES ON THE BLADE INSIDE THE HANDLE PROVIDE A SOLID, TWIST-RESISTANT BLADE. BLACK OXIDE TIPS FOR USE IN ELECTRICAL APPLICATIONS. BARS ARE FULLY GROUND AND POLISHED, THEN CHROME PLATED FOR CORROSION RESISTANCE BARS ARE MADE OF ALLOY STEEL AND HEAT-TREATED FOR STRENGTH AND DURABILITY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.