Shop All Multi-Bit Screwdrivers
Stanley
Stanley 66-344 4-in-1 Bi-Material Pocket Driver
Mfr # 66-344
Zoro # G102695750
Sold in multiples of 4 for $114.76
$114.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 66-344
- Zoro # G102695750
- UPC # 76174663440
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Description
STANLEY® 66-344, 4-IN-1 BI-MATERIAL POCKET DRIVER NON-SLIP TEXTURED SURFACE WON'T SLIP, CRACK OR PEEL. MAGNETIC BITS ATTRACT AND HOLD SMALL SCREWS. EXCLUSIVE S2 TOOL STEEL HARDENED FOR MAXIMUM DURABILITY. SOFT, COMFORTABLE, BI-MATERIAL GRIP. INCLUDES: (1) 1/8" X 5/32" STANDARD SLOTTED DOUBLE ENDED BIT; (1) #0 X #1 PHILLIPS® DOUBLE ENDED BIT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- STANLEY Stanley 4in1 Pocket Screwdriver (66-344)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- STANLEY Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (68-012)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- Stanley Screwdrivers and Nutdrivers