Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Stanley Stanley 680-69-122 Wood Handle Scratch Awls 680-69-122

Stanley 680-69-122 Wood Handle Scratch Awls (Discontinued)

  • Mfr # 680-69-122
  • Zoro # G004021992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-69-122
Zoro #
G004021992
UPC #
76174691221
Country of Origin
China

Description

  • Bar anchored in handle by two wings swaged on the shank.
  • Bar finished bright and smooth; Rust-resistant plated finish.
  • Length: 6-1/16".
  • Shank Length: 3-3/8".
  • Shank Diam: 3/16".
  • Shank Material: Alloy Steel.
  • Shank Finish: Nickel.
  • Handle Material: Hardwood.
  • Tip Type: Awl.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.