This item is Discontinued.

Stanley Stanley 7629103430 5000 Lumen 3 Head LED Work Light 7629103430

Stanley 7629103430 5000 Lumen 3 Head LED Work Light (Discontinued)

  • Mfr # 7629103430
  • Zoro # G804167593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629103430
Zoro #
G804167593
UPC #
845473091038
Country of Origin
China

Dimensions

Tool Height
13.39 in
Tool Length
8.46 in

Details

Lumens
5000 Lumens

Description

This Stanley 3-Head 5000-Lumen Work Light will provide ample lighting with its long lasting energy saving LEDs. With its portability its easy to have light where you need it. Whether it's a home project or working on the jobsite this 3-Head Work Light is perfect for multiple applications. The 2 heads on the side are adjustable so you can aim them where you need the light. This portable light comes with a rear mounted sealed ON/OFF push button control and a 5-ft groundedecord for safety. 3-heads provide 5000 lumens of bright LED light. Rugged distinctive ergonomic design. Fully adjustable and folds flat for easy storage. Rear mounted sealed ON/OFF push button. Integrated LEDs for energy savings. Includes a 5-Volt USB and 120-Volt AC outlet. 5-ft. cord with grounded plug. Can be used indoor or outdoor. Suitable for wet locations. 5-year warranty.

Features
  • Strong, distinctive ergonomic design for an ultimate lighting solution
  • Integrated, long-lasting LED
  • 5,000 lumens provides high-intensity light, illuminating large work areas
  • Rear mounted sealed on/off push button equipped with prong grounded cord
  • Fully adjustable, folds flat for easy storage
  • 2-step dimmer for optimal light output
  • ETL for damp location
Includes:
  • 1 worklight
  • 1 manual
Specifications
  • Applications: Damp location
  • Lumens: 5000
  • Size: 13.39" x 8.46"
  • Weight: 5.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.