This item is Discontinued.

Stanley Stanley Fat Max FMHT10289 8 in. ExoChange Utility Knife FMHT10289

Stanley Fat Max FMHT10289 8 in. ExoChange Utility Knife (Discontinued)

  • Mfr # FMHT10289
  • Zoro # G703893456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT10289
Zoro #
G703893456
UPC #
76174102895
Country of Origin
Thailand

Dimensions

Overall Length
8.1 in
Overall Width
3.8 in
Overall Thickness
1.1 in

Description

The stanley fmht10289 fatmax exochange folding utility knife has everything you are looking for. The magnetic and exposed slider provides fast manual blade change. The quick and easy debris removal from the slider is convenient for the user. Easy access blade allows for easy blade access and quick changeover. A comfortable handle with a soft touch grip helps to reduce slipping. The folding feature allows for easy storage and portability.

Features
  • Fast manual blade change
  • Easy access blade allows for quick changeover
  • Quick and easy debris removal
  • Soft touch grip helps to reduce slipping
  • Folding feature allows for easy storage
  • 8"
Specifications
  • Size: 8"
  • Country of Origin: Thailand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.