This item is Discontinued.

Stanley Stanley FatMax Professional-Grade Water Hose BDS6650

Stanley FatMax Professional-Grade Water Hose (Discontinued)

  • Mfr # BDS6650
  • Zoro # G302683083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDS6650
Zoro #
G302683083
UPC #
844841066500
Country of Origin
China

Dimensions

Hose Inside Dia.
7.93
Hose Length
15
Width (In.)
5
Height
4.5

Details

Hose Color
Yellow

Description

Anti-kink technology - won't kink under pressure and has zero memory. Male & Female swivel grip that easily connects to spigots and attachments. Swivel action ensures that either end can be easily attached and the hose can be extended without twisting. Combines Polyurethane and PVC, making the hose easy to maneuver around trees, bushes or other obstacles. Features titanium coated couplings that are lead free, as well as an abrasion resistant outer cover and crush resistant titanium coated forged aluminum fittings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.