This item is Discontinued.

Stanley Stanley Hand Tools FMST20061 20 in. Metal & Plastic Tool Box FMST20061

Stanley Hand Tools FMST20061 20 in. Metal & Plastic Tool Box (Discontinued)

  • Mfr # FMST20061
  • Zoro # G803962953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMST20061
Zoro #
G803962953
UPC #
76174703580
Country of Origin
China

Description

  • Tool box
  • Portable tote tray 3/4 length of the box allows for storage of larger tools
  • Large metal rust proof latches with padlock eye
  • Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads
  • 1 long metal hinge for durability
  • Galvanized metal body with plastic accents
  • 20"
  • Length: 19.6
  • Width: 11.5
  • Height: 8.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.