Zoro Homepage

Stanley Hardware Aluminum Angle 1/8X1-1/2X48 247445

  • Mfr # 8431538

  • Zoro # G904022280


product price: $49.99
/ea

Key Features

Leg Length
1-1/2 in
Thickness
1/8 in
Length
48 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8431538
Zoro #
G904022280
UPC #
-
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Thickness
1/8 in
Length
48 in

Details

Item
Angle Stock
Material
Aluminum

Description

Features:
  • Designed for trim work, frame work and reinforcement projects
  • Not designed to be load bearing
  • Anodized aluminum is weather resistant
  • Aluminum is light weight, yet strong
  • Aluminum can be bent or formed into a multitude of shapes
  • Material - Aluminum
  • Size - 1/8 x 1-1/2 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.